Shop All Router Bits
Cmt
Round Nose Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped
Mfr # 814.095.11
Zoro # G706135409
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.5 in
- Shank Dia. 3/8 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 814.095.11
- Zoro # G706135409
- UPC # 664252002979
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.5 in |
Shank Dia. | 3/8 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
Decorate doors, drawer fronts, panels or any flat surface with this CMT round nose bit. Create grooves in any wood or wood composite. A favorite item for professional sign makers, craft makers and hobbyists. This bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer Personalize your doors, drawer fronts, panels or any surface you choose with your own signature motif. CMT Round Nose bits in solid carbide or with carbide tipped flutes let you create engraving in any wood or wood product. We offer a complete selection of diameters and cutting depths so you can achieve the effects you want. Mounted on your router table, you can work up to 1-1/4" in depth. For even more elaborate decorations, we also offer top bearing bits - use your own template with one of these bits to produce truly unique doors and drawer fronts. A favorite item for professional sign makers, craft makers and hobbyists. Search by item number above for our 3 piece Round Nose Sets 814.001.11 (1/4" shanks), or 814.501.11 (1/2" shanks)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Classic Series (39442CLB154725)
- JONARD TOOLS Telescoping Pole, 18 ft. (RDT-18K)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (933-1004)
- BOSCH Jigsaw Blade, Clean Cut, Steel (T18C)
- CMT Dowel Drill, Left, 5mm dia., M10, 43mm Cut L (346.050.12)
- CMT Bull Nose Bit, 1/2-Inch Shank, 1/2-Inch Radius, Carbide-Tipped (854.509.11)
- CMT 2-2-3 In. Long Straight Bit (CMT811.690.11B)
- CMT Dowel Drill, Rght, 12mm dia., 30mm Cut L (306.120.11)
- CMT Cmt Cmt812.690.11B 3-.25 In. Long Pattern Bit (CMT812.690.11B)
- CMT Horizontal Raised Panel Bit, 1/2-Shank, 3-1/2-Inch Diameter, Carbide-Tipped (890.507.11)
- FREUD Premier Adjustable Rail and Stile Bit-Be (99-764)
- Cmt Routers & Accessories