Shop All Router Accessories
Cmt
Roman Ogee Router Bit, HW, 1-5/16 in
Mfr # 841.785.11
Zoro # G7565835
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length (In.) 1/2
- Material HW
- Cutting Dia. (In.) 1-5/16
- Depth of Cut (In.) 1/2
- Application Routing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 841.785.11
- Zoro # G7565835
- UPC # 664252004669
- Country of Origin Italy
- Category Router Accessories
Dimensions
Flute Length (In.) | 1/2 |
Cutting Dia. (In.) | 1-5/16 |
Depth of Cut (In.) | 1/2 |
Shank Dia. (In.) | 1/2 |
Radius (In.) | 5/32 |
Overall Length (In.) | 0 |
Cutting Length (In.) | 1/2 |
Length of Cut | 1/2 in |
Radius | 5/32 in |
Flute Length | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 2 27/64 in |
Cutter Dia. | 1 5/16 in |
Description
Roman Ogee Cut Profile Router Bit, Carbide Tipped, 1 5/16 in Cutter Dia., Fractional Inch, 1/2 in, 2 27/64 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3 in. Pocket Level (48-22-5603)
- K-TOOL INTERNATIONAL Screwdrver Set, 8 pcs. (KTI-19700)
- DRILL AMERICA 1/2"x1/4" Pilots for Counterbore (DEWPIL1/2X1/4)
- KRAFT TOOL Professional Nylon Tool Bag (WL103)
- CMT Flush Trim Router Bit, HWM, 1/4 in (806.064.11)
- CMT V Grooving Router Bit, HW, 3/8 in (815.095.11)
- CMT Trimmer Router Bit, HWM, 1/4 in (843.063.11)
- CMT Panel Pilot Router Bit, HW, 3/8 in (816.095.11)
- CMT Rabbeting Router Bit, HW, 1-1/4 in (835.317.11)
- CMT Straight Router Bit, HW, 5/8 in (811.158.11)
- WESTWARD Flush Trim Rtr Bit, Solid Carbide1/4 In (16Y593)
- Cmt Router Accessories