Shop All Router Accessories
Cmt
Roman Ogee Router Bit, HW, 1-1/2 in
Mfr # 840.850.11
Zoro # G7471116
product price: $37.06
/ea
$37.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Dia. (In.) 1-1/2
- Material HW
- Number of Flutes 2
- Depth of Cut (In.) 11/16
- Radius (In.) 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 840.850.11
- Zoro # G7471116
- UPC # 664252004638
- Country of Origin Italy
- Category Router Accessories
Dimensions
Cutting Dia. (In.) | 1-1/2 |
Depth of Cut (In.) | 11/16 |
Radius (In.) | 1/4 |
Shank Dia. (In.) | 1/2 |
Cutting Length (In.) | 11/16 |
Overall Length (In.) | 0 |
Flute Length (In.) | 11/16 |
Flute Length | 11/16 in |
Radius | 1/4 in |
Length of Cut | 11/16 in |
Shank Dia. | 1/2 in |
Overall Length | 2 19/32 in |
Cutter Dia. | 1 1/2 in |
Description
Roman Ogee Cut Profile Router Bit, Carbide Tipped, 1 1/2 in Cutter Dia., Fractional Inch, 11/16 in, 2 19/32 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Spanner Wrench Adj Pin Black Ind Capacit (9645)
- FLEMING SUPPLY Magnifying Glass with LED Light, Lightweight Handheld Lighted 4x Magnifier (Silver) (960730WOA)
- PROTO 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 3 1/4 in L (J5441-10M)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill With Weldon Flats (153512)
- CMT Dovetail Router Bit, HW, 1/2 in (818.130.11)
- CMT Trimmer Router Bit, HWM, 1/4 in (842.095.11)
- CMT Chuck, ISO-30/Biesse, ER32, Rght (183.200.01)
- CMT Chuck, ER32, HSK-F63, Rght (183.300.01)
- CMT Mortise Router Bit, HW, 1/2 in (801.128.11B)
- CMT Trimmer Router Bit, HWM, 1/4 in (843.063.11)
- BOSCH Router Tilt Base (PR005)
- Cmt Routers & Accessories