Shop All Router Bits
Cmt
Roman Ogee Bit, 1/4-Inch Shank, 5/32-Inch Radius, Carbide-Tipped
Mfr # 841.285.11
Zoro # G106135337
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 841.285.11
- Zoro # G106135337
- UPC # 664252004645
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
This bit takes the standard Roman bit one step further. Besides the standard bead on the top, this tool creates a horizontal bead in the middle of the profile. Appropriate for many classical projects. Equipped with a bearing for easy template work, this bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer This beautiful, graceful shape is always a popular edge treatment, so a fine Roman Ogee Bit should be a staple of any woodworker's shop. The CMT Roman Ogee Bit includes all of the great CMT features, producing a perfect rendition of a classic design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Leadscrew with Handle (TT28543.00JG)
- WESTWARD Combination Wrench, 15/16", SAE, 12 pt. (54RY87)
- WESTWARD 1/2 in Drive Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide (4LXJ4)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 3/16 In x 2-1/2 In Overall Length (C44540)
- CMT Roundover Bit, 1/4-Inch Shank, 5/8-Inch Radius, Carbide-Tipped (838.445.11)
- CMT Up And Downcut Mortising Bit, 3/8" (190.513.11)
- CMT Router Bit For Domino Joining, 4, Rght (380.040.11)
- CMT Corner Beading Bit, 1/4-Inch Shank, 1/4-Inch Radius (861.064.11)
- CMT Dowel Drill, Left, 5mm dia., M10, 43mm Cut L (346.050.12)
- CMT Router Bit, 2-1/4 in. L, 1/4 in. Cut Dia. (811.065.11)
- CMT Ogee With Fillet Bit, 1/2-Inch Shank, Radius from 9/64 to 3/16-Inch (847.825.11)
- Cmt Routers & Accessories