Shop All Router Bits
Cmt
Roman Ogee Bit, 1/2-Inch Shank, 1/4-Inch Radius, Carbide-Tipped
Mfr # 841.880.11
Zoro # G906135308
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 1-11/16 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 841.880.11
- Zoro # G906135308
- UPC # 664252004676
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 1-11/16 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
This bit takes the standard Roman bit one step further. Besides the standard bead on the top, this tool creates a horizontal bead in the middle of the profile. Appropriate for many classical projects. Equipped with a bearing for easy template work, this bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer This beautiful, graceful shape is always a popular edge treatment, so a fine Roman Ogee Bit should be a staple of any woodworker's shop. The CMT Roman Ogee Bit includes all of the great CMT features, producing a perfect rendition of a classic design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, M10-1.25, 3 Flutes (DWTG10X1.25)
- ZORO SELECT 29pc. Bright 118 Degrees Drill Bit Set (450-000029)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 1 1/8 x 1 5/16 " L.300 mm (40435258)
- DEWALT 1/4" x 6" Drill Bit Premium Percussion (Bulk 25) (DW5225B25)
- CMT Router Bit, 2 Flutes, 3/4 in. Cut Dia. (806.690.11)
- CMT Router Bit, 2 Flutes, 2-9/64 in. L (807.128.11)
- CMT Roundover Bit, 1/2-Inch Shank, 7/8-Inch Radius, Carbide-Tipped (838.991.11)
- CMT Flush Trim Router Bit 1/4" Shank, 1/2" Bearing, 1/2" Cutting Diameter, 1" Cutting Length (806.127.11)
- CMT Dowel Drill, Rght, 12mm dia., 30mm Cut L (306.120.11)
- CMT Adaptor, Right, M10, 10mm Bore, 19.5mm dia. (302.000.01)
- DIABLO STRAIGHT ROUTR BIT 1/4""D (DR04108)
- Cmt Router Bits