Shop All Power Saw Accessories
Cmt
Reduction Ring, 1" Bore, 5/8" Inner Bore
Mfr # 299.216.00
Zoro # G6094352
product price: $2.94
/ea
Sold in multiples of 3 for $8.82
$8.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 299.216.00
- Zoro # G6094352
- Country of Origin China
- Category Power Saw Accessories
Details
Item | Reduction Ring, 1" Bore,5/8" Inner Bore |
Description
Reduction Ring, 1 In. Bore,5/8 In. Inner Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Indstrctbl Sledge Hammr, BlkHndl, 4lb.Head (39CF13)
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket (KTI-22218)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 7/16 " L.60 mm (03450028)
- GATES Laser Alignment Device (91006)
- CMT Reduction Ring, 7/8" dia., 20mm Inner dia. (299.238.00)
- CMT Seeger Security Rings, 3/32" dia (541.350.00)
- CMT Reduction Ring, 30mm dia.meter (299.212.00)
- ICS Drive Sprocket, 8T (70949)
- HUSQVARNA Starter Grip Rescue (506297502)
- SAFETY SPEED Folding Stand (C4) (H22)
- HUSQVARNA Tile Saw Stand, Use With Mfr. No.TS250 X3 (542203253)
- Cmt Power Saw Accessories