Shop All Router Bits
Cmt
Raised Panel Bit With Backcutter, 3-1/2-Inch Diameter, 1/2-Inch Shank
Mfr # 890.524.11
Zoro # G006135147
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3-1/2 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 890.524.11
- Zoro # G006135147
- UPC # 664252007042
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 3-1/2 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
Innovative bit featuring a backcutter for milling both the front and the back of the panel in the same cut. Bits are supplied with a 5/8-Inch and 1-1/4-Inch bearings for taking two shallow passes and working with total security. Equipped with a bearing for easy template work, this tool features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer These innovative bits feature a back cutter which allows milling of both the front and back of the panel in the same cut. The bits are supplied with both 5/8-Inch and 1-1/4-Inch diameter bearings, allowing you to take two shallow passes for added safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K2 Medium Duty Aluminum Hobby Craft Knife with Safety Cap, Bulk, 12pk. (18002)
- CRESCENT JOBOX 60" Site-Vault™ Heavy-Duty Piano Boxes with Drawer (2D-682990)
- DEWALT TrackSaw(TM) Replacement Friction Strip (DWS5032)
- URREA Ratchet Wrench, 3/4" Spl Comb (1224CMR)
- CMT Ogee With Fillet Bit, 1/2-Inch Shank, Radius from 9/64 to 3/16-Inch (847.825.11)
- CMT Slot Cutter with Arbor & Bearing, 1/2-Inch Shank (823.340.11B)
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 5/32-Inch Cutting Length and 1/4-Inch Shank (822.340.11A)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 3/8-Inch Diameter (811.095.11)
- CMT Chamfer Bit, 1/4-Inch Shank, 7/8-Inch Diameter, Carbide-Tipped (836.190.11)
- CMT Flush & V-Groove Bit, 1/2-Inch Shank, 1/2-Inch Minor Diameter (853.501.11)
- FREUD Single Flute Straight Bit, 1/8" dia. (03-120)
- Cmt Routers & Accessories