Shop All Router Bits
Cmt
Raised Panel Bit With Backcutter, 2-1/2-Inch Diameter, 1/2-Inch Shank
Mfr # 890.537.11
Zoro # G506135210
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 2-1/2 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 890.537.11
- Zoro # G506135210
- UPC # 664252006120
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 2-1/2 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
Innovative bit featuring a backcutter for milling both the front and the back of the panel in the same cut. Bits are supplied with a 5/8-Inch and 1-1/4-Inch bearings for taking two shallow passes and working with total security. Equipped with a bearing for easy template work, this tool features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer These innovative bits feature a back cutter which allows milling of both the front and back of the panel in the same cut. The bits are supplied with both 5/8-Inch and 1-1/4-Inch diameter bearings, allowing you to take two shallow passes for added safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular Cutter Set, M2 HSS, 1 In D, 5 Pc (4THF4)
- SPEEDAIRE Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4" Collet, Light Duty, 20,000 RPM (12V738)
- DEWALT IMPACT READY(R) 9/16" 31/2" Drive 6pt Deep Socket (DW22872)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16), Finish - Machining: Uncoated (49862)
- CMT 2-2-3 In. Long Straight Bit (CMT811.690.11B)
- CMT Router Bit, Carbide Tipped, 2-7/8 in. L (814.690.11)
- CMT 60-Degree V-Groove Bit, 1/2-Inch Diameter, 1/2-Inch Shank (858.501.11)
- CMT 3-Wing Slot Cutter with 5/64-Inch Cutting Length and 5/16-Inch Bore (822.320.11)
- CMT Dowel Drill, Left, 3mm dia., 70mm L (311.030.22)
- CMT Dowel Drill, Rght, 5mm dia., 30mm Cut L (306.050.11)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-154)
- Cmt Router Bits