Shop All Router Bits
Cmt
Raised Panel Bit With Backcutter, 1/2-Inch Shank, 3-1/2-Inch Diameter, Carbide-Tipped
Mfr # 890.527.11
Zoro # G006135192
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 890.527.11
- Zoro # G006135192
- UPC # 664252005819
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 3.5 in |
Description
Innovative bit featuring a backcutter for milling both the front and the back of the panel in the same cut. Bits are supplied with a 5/8-Inch and 1-1/4-Inch bearings for taking two shallow passes and working with total security. Equipped with a bearing for easy template work, this tool features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer These innovative bits feature a back cutter which allows milling of both the front and back of the panel in the same cut. The bits are supplied with both 5/8-Inch and 1-1/4-Inch diameter bearings, allowing you to take two shallow passes for added safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 9" Fan (DCF201Z)
- GREENFIELD THREADING Spiral Point Tap, Bottoming, 2 (356779)
- LINK HANDLES 36Pro Rail Pick Handle (63025)
- BIG HORN HSS Woodruff Keyseat Cutter Set - Straight Tooth (19879)
- CMT Slot Cutter Arbor with 7/8-Inch Bearing and Collar with 1/2-Inch Shank (824.121.10)
- CMT Flush Trim Bit with Double Bearing, 2-Inch Cutting Length and 1/2-Inch Shank (806.690.11B)
- CMT Dowel Drill, Left, 3mm dia., 70mm L (311.030.22)
- CMT Dowel Drill, Left, 7/32"dia., 70mm L (311.055.12)
- CMT Router Bit, 2 Flutes, 1-11/16 in. Cut Dia. (841.380.11)
- CMT Dado & Planer Bit, 1/2-Inch Shank, 1-1/2-Inch Diameter (852.504.11)
- DIABLO MORTISING RTR BIT 3/4""D (DR16104)
- Cmt Router Bits