Shop All Router Bit Sets
Cmt
Rabbeting Set, 1/4-Inch Shank
Mfr # 835.001.11
Zoro # G706135249
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 835.001.11
- Zoro # G706135249
- UPC # 664252003969
- Country of Origin Italy
- Category Router Bit Sets
Details
Application | Tungsten |
Item | Router Bits |
Description
Get seven different rabbets in one single bit! This set includes a 1/4-Inch Shank Rabbeting bit and 7 different bearing to create seven different rabbets. Hex key included! The bit features 2 carbide-tipped cutting edges to produce excellent long-lasting results on wood and wood composites, thanks to the SinterHip Hi-Density Industrial Chrome Carbide. The bit body is made of super-strength steel for better endurance and anti-kickback design to control the depth of cut. The rabbets you can make vary in size: 1/8-Inch, 1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch and 1/2-Inch. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer Get seven different rabbets in one single bit! This set includes a 1/4-Inch Shank Rabbeting bit and 7 different bearing to create seven different rabbets. Hex key included! The bit features 2 carbide-tipped cutting edges to produce excellent long-lasting results on wood and wood composites, thanks to the SinterHip Hi-Density Industrial Chrome Carbide. The bit body is made of super-strength steel for better endurance and anti-kickback design to control the depth of cut. The rabbets you can make vary in size: 1/8-Inch, 1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch and 1/2-Inch. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 20 x 22 mm L.235 mm (40032022)
- CAPRI TOOLS 1/2 in Drive Impact Screwdriver Set, 10 pcs (21095)
- HHIP 1-1/16" 5C Round Collet (3900-1165)
- KLEIN TOOLS 1/4-Inch Nut Driver 3-Inch Shaft Cushion Grip (630-1/4)
- CMT V-Tongue & Groove Bit Set, 1/2-Inch Shank, 1-3/4-Inch Diameter, Carbide-Tipped (855.506.11)
- CMT Slot Cutter Set 1-7/8" Diameter, 1/8" to 23/32" H, 1/2" Dpth, 3-3/16" L and 1/2" Shank (800.506.11)
- CMT Router Bit Set, Carbide Tipped, Profile A (891.501.11)
- CMT Rabbeting Set, 1/2-Inch Shank (835.502.11)
- CMT 2-Pcs Edge Banding Bit Set, 1-37/64-Inch, 1/2-Inch Shank (855.510.11)
- CMT Window sash router bit sets (855.801.11)
- ZORO SELECT Router Bit Set, 5 Pc (16Y547)
- Cmt Routers & Accessories