Shop All Router Bits
Cmt
Rabbeting Bit, 1/2-Inch Shank, 1/2-Inch Cutting Depth, Carbide-Tipped
Mfr # 835.850.11
Zoro # G106135429
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.25 in
- Shank Dia. 1-3/8 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 835.850.11
- Zoro # G106135429
- UPC # 664252004027
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 1.25 in |
Shank Dia. | 1-3/8 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
With this bit you can produce inset doors and drawer fronts, make strong rabbet joints, mill perfectly-matching tongue and groove joints and much more! You can also use this tool to re-groove old window frames and accept insulated glass panels. This bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer The biggest problem encountered when rabbeting is achieving a cut with a deep enough groove. Usually it takes more than one cut to get the depth you want causing you to risk precision and waste time. With CMT Rabbeting Bits, the problem is resolved. Our carbide faced rabbeting bits are fast and accurate - you can quickly produce inset doors and drawer fronts, make strong rabbet joints, mill perfect tongue and groove joints or any number of other jobs that before were time consuming and difficult. You can even re-groove old window frames to fit insulated glass panes with the extra long CMT 3/4" rabbeting bit. Other possibilities are illustrated below and on the following pages. Use our Slot Cutters and Round Over Bits to put extra finishing touches on all your grooving and rabbeting projects. See pages 37 and 38 for Rabbeting Sets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Extended Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 18,000 RPM (M2X180RG4)
- WARNER Full Putty Knife, Flex, 2" , Blade Material: Carbon Steel (628)
- WIHA Ball End Hex Bit Set, Pieces 9 (71798)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 5/16, 3/4 Cut L (12301)
- CMT 2-2-3 In. Long Straight Bit (CMT811.690.11B)
- CMT Classical Ogee Bit, 1/2-Inch Shank, 5/32-Inch Radius (844.787.11)
- CMT Screw Slot Bit, 1/2-Inch Diameter, 1/2-Inch Shank (813.601.11)
- CMT Ovolo Bit, 3/16-Inch Radius, 1/4-Inch Shank (827.050.11)
- CMT Pattern Bit with Bearing, 1/2-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (811.690.11B)
- CMT Dowel Drill, Rght, 5mm dia., 30mm Cut L (306.050.11)
- CENTURY DRILL & TOOL Bevel Laminate Trim Tct Router Bit, 22Deg (40445)
- Cmt Routers & Accessories