Shop All Router Bits
Cmt
Rabbeting Bit, 1/2-Inch Shank, 1/2-Inch Cutting Depth
Mfr # 835.851.11
Zoro # G806135408
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 1-3/8 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 835.851.11
- Zoro # G806135408
- UPC # 664252004034
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 1-3/8 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
With this bit you can produce inset doors and drawer fronts, make strong rabbet joints, mill perfectly-matching tongue and groove joints and much more! You can also use this tool to re-groove old window frames and accept insulated glass panels. This bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer With this bit you can produce inset doors and drawer fronts, make strong rabbet joints, mill perfectly-matching tongue and groove joints and much more! You can also use this tool to re-groove old window frames and accept insulated glass panels. This bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/32'' High Speed Steel Drill (Carded) (HS6C)
- MONTI BRISTLE BLASTER Monti Bristle Blaster® Replacement Bristle Belts/Carbon Steel 11Mm Red (10MTBB034)
- INGERSOLL-RAND Impact Wrench Spring (1720P-51)
- ZORO SELECT Construction Reamer, 1-1/4 In., 7 In. L (12G363)
- CMT Solid Surface Rounding Over Bit W/Bearing, 3/4-Inch Diameter, 1/2-Inch Shank (880.501.11)
- CMT Router Bit For Domino Joining, 5, Rght (380.050.11)
- CMT Dowel Drill, Left, 5mm dia., 27mm Cut L (310.050.12)
- CMT Dowel Drill, Left, 5/32" dia., 26mm Cut L (308.040.12)
- CMT Chamfer Bit, 1/4-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (836.130.11)
- CMT Dowel Drill, Rght, 10mm dia., 30mm Cut L (306.100.11)
- BOSCH Bosch 85207MC Router Bit, 1/4 in Dia Shank, 2-Cutter, Steel (85207MC)
- Cmt Routers & Accessories