Shop All Router Bits
Cmt
Professional Finger Joint Bit, 1/2-Inch Shank, 1-7/8-Inch Diameter, Carbide-Tipped
Mfr # 800.606.11
Zoro # G006135215
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 800.606.11
- Zoro # G006135215
- UPC # 664252001903
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
Make an incredibly strong side-to-side or end-to-end joint in wood and wood composites. The tightness of the accurately cut joint and the maximum glue surface create a joint that is actually stronger than the wood itself. The bit features two flute design, carbide teeth and six removable cutters. This bit features super-strength superior steel body, anti-kickback design to control the depth of cut, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer The CMT Finger Joint bit lets you make incredibly strong side-to-side or end-to-end joints in all wood and wood composites. The tightness of the joint and the maximum glue surface create a joint that is actually stronger than solid wood. CMT's Professional Finger Joint features two flute blade design, carbide teeth and six removable blades to make joints in stock from 1/2" to 1-3/8". Ideal for molding manufacturers and furniture makers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA End Mill, Kyocera MEC 16S1211T, 16.00mm Dia (MEC16S1211T)
- SUPERIOR STEEL 9-7/8-Inch Long SDS Plus Bull Pointed Chisel Replaces Metabo 630992000 / Bosch HS1415 / 1618600009 (SC1415)
- KLEIN TOOLS Broad-Head Bull Pin, 1-1/16-Inch (3256)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-R (50418)
- CMT Dowel Drill, Left, 8mm dia., 27mm Cut L (310.080.12)
- CMT Wainscot/Paneling Bit with 15/16-Inch Diameter with 1/2-Inch Shank (861.601.11)
- CMT Router Bit, 2-3/4 in. L, 1/2 in. Cut Dia. (812.127.11)
- CMT Dowel Drill, Left, 10mm dia, 65mm Cut L (372.100.12)
- CMT Mortising Bit, 1/2-Inch Diameter, 1/4-Inch Shank (801.128.11)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 1/8-Inch Diameter (811.032.11)
- CMT Router Bit, Carbide Tipped, 2-3/8 in. L (855.504.11)
- Cmt Routers & Accessories