Shop All Router Bits
Cmt
Plunge Ogee Bit with Bearing, 1/4-Inch Shank, 3/4-Inch Diameter
Mfr # 848.191.11B
Zoro # G206135251
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 848.191.11B
- Zoro # G206135251
- UPC # 664252004867
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
The CMT 848.191.11B is a Plunge Ogee Router Bit. You will never run out of ideas for this creative bit. Add a classic touch to any edge or highlight door fronts and panels with decorative layered effects. For even more options, try the CMT Plunge Ogee with bearing guide for pattern following. Features:1/4-Inch Shank3/4-Inch Overall Diameter7/16-Inch Cutting Length With BearingWhat's In the Box:CMT 848.191.11B Plunge Ogee Router Bit From the Manufacturer You will never run out of ideas for this creative bit. Add a classic touch to any edge or highlight door fronts and panels with decorative layered effects. For even more options, try the CMT Plunge Ogee with bearing guide for pattern following.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 150 ft. (LDM150)
- STANLEY Putty Knife, Stiff, 1-1/4", Carbon Steel (28-140)
- ECLIPSE 10" Cable Cutter, Center Cut (200-006)
- MILWAUKEE TOOL & EQUIPMENT Milwaukee 765 Workshop Vise (1276500)
- CMT Router Bit, 2 Flutes, 1-11/16 in. Cut Dia. (841.380.11)
- CMT Round Nose Bit, 1/4-Inch Shank, 1/4-Inch Radius (814.127.11B)
- CMT Beading Bit 1/2 in. Shank 5/8 in. Radius (839.945.11)
- CMT Slot Cutter Arbor with 7/8-Inch Bearing and Collar with 1/4-Inch Shank (824.061.10)
- CMT Professional Finger Joint Bit, 1/2-Inch Shank, 1-7/8-Inch Diameter, Carbide-Tipped (800.606.11)
- CMT Router Bit, Carbide Tipped, 2-43/64 in. L (861.548.11)
- CMT Solid Surface Rounding Over Bowl Router Bit W/Bearing, 2-Inch Diameter, 1/2-Inch Shank (866.601.11)
- Cmt Routers & Accessories