Shop All Router Bits
Cmt
Plunge Ogee Bit with Bearing, 1/4-Inch Shank, 3/4-Inch Diameter
Mfr # 848.190.11B
Zoro # G406135341
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/4 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 848.190.11B
- Zoro # G406135341
- UPC # 664252004843
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/4 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
For more CMT ogee profile options, choose among plunge ogee bits with top bearing. Excellent for achieving accurate decorative work and d for long lasting performance. This bit features super-strength superior steel body, Non-Stick Orange Shield Coating, anti-kickback design and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer You will never run out of ideas for this creative bit. Add a classic touch to any edge or highlight door fronts and panels with decorative layered effects. For even more options, try the CMT Plunge Ogee with bearing guide for pattern following.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pry Bars, Die Separating Bar, 18 In. L (41280)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Plastic Grip (71 01 200)
- WESTWARD Combination Wrench, Metric, 7mm Size (36A189)
- CRAFTSMAN Sockets, 3/8" Drive 5/16" 6 Point SAE De (CMMT23145)
- CMT Straight Bit, 1/4-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (811.191.11)
- CMT Horizontal Raised Panel Bit, 1-7/8-Inch Diameter, 1/2-Shank (890.512.11)
- CMT Router Bit, 2 Flutes, 5/16 in. Cut Dia. (811.080.11)
- CMT 3-Wing Slot Cutter with 1/4-Inch Cutting Length and 5/16-Inch Bore (822.364.11)
- CMT Straight Bit, 1/4-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (811.127.11)
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 1/4-Inch Cutting Length and 1/2-Inch Shank (822.364.11B)
- FREUD Lettering and Sign Making Set, 3pc, CNC (87-408)
- Cmt Router Bits