Shop All Router Bits
Cmt
Plunge Ogee Bit, 1/4-Inch Shank, 3/4-Inch Diameter
Mfr # 848.191.11
Zoro # G406135303
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 848.191.11
- Zoro # G406135303
- UPC # 664252004850
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
You will never run out of ideas with these creative bits. Add a classic touch to any edges or highlight door fronts and panels with decorative layered effects. This bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer You will never run out of ideas for this creative bit. Add a classic touch to any edge or highlight door fronts and panels with decorative layered effects. For even more options, try the CMT Plunge Ogee with bearing guide for pattern following.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5-1/2" Diamond Needle File - Barrette, Fine Cut (04037)
- STILETTO STILETTO FH10C Straight Claw Finishing Hammer, 10 oz Head, Titanium Head, Brown/Tan Handle (FH10C)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #6 (C22709)
- DRILL AMERICA #52 Solid Carbide Drill Bit (DMOD52)
- CMT Classical Ogee Bit, 1/2-Inch Shank, 5/32-Inch Radius (844.787.11)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 1/8-Inch Diameter (812.032.11)
- CMT Wainscot/Paneling Bit with 15/16-Inch Diameter with 1/2-Inch Shank (861.601.11)
- CMT Bowl & Tray Bit With Bearing, 1/4-Inch Shank, 3/4-Inch Diameter (851.002.11B)
- CMT Flush & V-Groove Bit, 1/2-Inch Shank, 1/2-Inch Minor Diameter (853.501.11)
- CMT Flooring Router Bit with 1-1/4-Inch Diameter with 1/4-Inch Shank (822.023.11B)
- FREUD Entry and Interior Door Router Bit (99-267)
- Cmt Router Bits