Shop All Router Bits
Cmt
Plunge Ogee Bit, 1/4-Inch Shank, 3/4-Inch Diameter
Mfr # 848.190.11
Zoro # G306135274
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/4 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 848.190.11
- Zoro # G306135274
- UPC # 664252004836
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/4 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
You will never run out of ideas with these creative bits. Add a classic touch to any edges or highlight door fronts and panels with decorative layered effects. This bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer You will never run out of ideas for this creative bit. Add a classic touch to any edge or highlight door fronts and panels with decorative layered effects. For even more options, try the CMT Plunge Ogee with bearing guide for pattern following.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLOR-KEYED KUBE Installing Dies (15609)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/8-18, H3 Limit (14405)
- TECHNIKS ER Collet, ER25, 3/8 in. (04225-3/8)
- MITUTOYO Rule, Steel, 18" (182-143)
- CMT Flush Trim Bit with Double Bearing, 2-Inch Cutting Length and 1/2-Inch Shank (806.690.11B)
- CMT Dowel Drill, Rght, 3mm dia., 70mm L (311.030.21)
- CMT Slot Cutter with Arbor & Bearing, 1/2-Inch Shank (823.340.11B)
- CMT Mortising Bit, 1-1/4-Inch Diameter, 1/2-Inch Shank (801.818.11)
- CMT Round Nose Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped (814.095.11)
- CMT Flush & V-Groove Bit, 1/4-Inch Shank, 1/2-Inch Minor Diameter (853.001.11)
- CMT Solid Surface Rounding Over Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.502.11)
- Cmt Routers & Accessories