Shop All Router Bits
Cmt
Plunge Ogee Bit, 1-3/8-Inch Diameter, 1/2-Inch Shank
Mfr # 848.850.11
Zoro # G206135381
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.38 in
- Shank Dia. 1-3/8 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 848.850.11
- Zoro # G206135381
- UPC # 664252032921
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 1.38 in |
Shank Dia. | 1-3/8 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
You will never run out of clever, creative applications for this bit. Add a classic touch to any edge or highlight door fronts and panels with decorative layered effects. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA TOOLS 20 Mm High Carbon Steel Hand Taps (3-Pack) (CSMTS70839)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 33 mm Size, Deep Socket, Black Phosphate (49-66-6294)
- TOOLHANGER Oval Hangers, Black, 5 lb. Capacity, PK5 (6005)
- FREUD Flush Trim Router Bit, 3/8" Cutting L (64-100)
- CMT Router Bit, Carbide Tipped, 2-7/8 in. L (814.690.11)
- CMT Straight Bit, 1/2-Inch Shank, 1-Inch Diameter, Carbide- Tipped (811.754.11)
- CMT Router Bit, 2 Flutes, 3-13/32 in. L (806.691.11)
- CMT Dowel Drill, Left, 5/32" dia., 26mm Cut L (308.040.12)
- CMT Cmt Cmt812.690.11B 3-.25 In. Long Pattern Bit (CMT812.690.11B)
- CMT Panel Router Bit, 1-3/8-Inch Diameter, 1/2-Inch Shank (870.504.11)
- SPECIALTY DIAMOND Metal Bond 3/8 Inch Stone Router Demi Bullnose Diamond Router Bit For Shaping Grinding Granite Tools (B10BIT)
- Cmt Routers & Accessories