Shop All Router Bits
Cmt
Pattern Bit with Bearing, 1/2-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped
Mfr # 812.690.11B
Zoro # G106135283
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 812.690.11B
- Zoro # G106135283
- UPC # 664252002931
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.75 in |
Description
Carbide tipped to last longer, this bit is equipped with the bearing above the cutter letting you work with the template on top of the wood. This gives you a clear view of what you are routing so you can work confidently and accurately. Pair up the tool with your template to produce cabinet and furniture pieces, signs, toys and any other creative project. This bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer Complicated, curved shapes can present a real challenge to the most experienced woodworker, especially when the job requires multiple copies of the same shape. But CMT's top bearing pattern bits can make almost any of these tasks easier and faster. Just mill an accurate pattern of the desired shape and then rout as many identical parts as you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY C-Clamp, 8 in Maximum Opening, Black (CDF408)
- HANSEN Fractional Socket Tray for 3/8" Drive Sockets, Orange (3805)
- INGERSOLL-RAND 11 Piece 1/4 Inch Drive Deep Socket Set - Metric 6-Pt (752045X)
- PERFORMANCE TOOL 8-Pc Folding Star Bit Set Star Key Set, W1317 (W1317)
- CMT 3-in-I Flush Trim Bit for MDF & Laminates, 5/8-Inch Cutting Length, 1/4-Inch Shank (807.190.11)
- CMT Pattern Bit with Bearing, 1/4-Inch Shank, 5/16-Inch Diameter (811.081.11B)
- CMT 3-Wing Slot Cutter with 5/64-Inch Cutting Length and 5/16-Inch Bore (822.320.11)
- CMT Solid Surface Rounding Over Bowl Router Bit W/Bearing, 2-Inch Diameter, 1/2-Inch Shank (866.602.11)
- CMT Bowl & Tray Bit, 1/2-Inch Shank, 3/4-Inch Diameter (851.501.11)
- CMT Dowel Drill, Left, 10mm dia, 65mm Cut L (372.100.12)
- FREUD Premier Adjustable Rail and Stile Bit-Ro (99-763)
- Cmt Routers & Accessories