Shop All Router Bits
Cmt
Pattern Bit, 1/4-Inch Shank, 9/16-Inch Diameter
Mfr # 811.142.11B
Zoro # G406135204
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.13 in
- Shank Dia. 9/16 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 811.142.11B
- Zoro # G406135204
- UPC # 664252002412
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 4.13 in |
Shank Dia. | 9/16 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
Carbide tipped to last longer, this bit is equipped with the bearing above the cutter letting you work with the template on top of the wood. This gives you a clear view of what you are routing so you can work confidently and accurately. Pair up the tool with your template to produce cabinet and furniture pieces, signs, toys and any other creative project. This bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer Carbide tipped to last longer, this bit is equipped with the bearing above the cutter letting you work with the template on top of the wood. This gives you a clear view of what you are routing so you can work confidently and accurately. Pair up the tool with your template to produce cabinet and furniture pieces, signs, toys and any other creative project. This bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Shank Wood Installer Bit, 1/4in x 18in (1890707)
- MELIN TOOL CO End Mill, Hss, GP, Square, 19/32" x 1-3/8, Shank Dia.: 1/2" (CC-1619)
- FREUD Double Compression Bit, 1/2" dia. (77-210)
- MARSON Mandrel, 8-32, Steel (39255)
- CMT Decorative Beading Bit with 25/64-Inch Diameter with 1/4-Inch Shank (865.402.11)
- CMT Chamfer Bit, 1/4-Inch Shank, 7/8-Inch Diameter, Carbide-Tipped (836.190.11)
- CMT Bull Nose Bit, 1/2-Inch Shank, 1/2-Inch Radius, Carbide-Tipped (854.509.11)
- CMT Chamfer Bit, 1/4-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (836.130.11)
- CMT Dowel Drill, Rght, 10X20mm Shank (308.050.11)
- CMT Adaptor, Right, M10, 10mm Bore, 19.5mm dia. (302.000.01)
- FREUD Piece CNC Router Bit General Purpose Set (87-208)
- Cmt Router Bits