Shop All Router Bits
Cmt
Pattern Bit, 1/4-Inch Shank, 5/8-Inch Diameter
Mfr # 812.158.11B
Zoro # G306135212
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 5/8 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 812.158.11B
- Zoro # G306135212
- UPC # 664252002832
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 5/8 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
Whether you are a full time professional or a part time woodworking enthusiast, discover the unlimited possibilities of template routing with a CMT pattern bit. Pair up these it with your choice of template to produce cabinet and furniture pieces, signs, toys and any other creative project. Carbide tipped to last longer, this bit is equipped with the bearing above the cutter letting you work with the template on top of the wood. This gives you a clear view of what you are routing so you can work confidently and accurately. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer Whether you are a full time professional or a part time woodworking enthusiast, discover the unlimited possibilities of template routing with a CMT pattern bit. Pair up these it with your choice of template to produce cabinet and furniture pieces, signs, toys and any other creative project. Carbide tipped to last longer, this bit is equipped with the bearing above the cutter letting you work with the template on top of the wood. This gives you a clear view of what you are routing so you can work confidently and accurately. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Coupler, 1", 67.5mm (2194)
- VIM PRODUCTS VIM Tools 6-Piece 1/4 in. Drive Universal Joint XZN Triple Square Driver Set (UJXZN100)
- PROTO Wrench Set, Pneumatic Fan Clutch, 7 Pc (JFP100)
- PROSKIT Variable Speed Rotary Tool Kit (110V) (PT-5501A)
- CMT Roundover Bit, 1/2-Inch Shank, 7/8-Inch Radius, Carbide-Tipped (838.991.11)
- CMT Straight Bit, 1/2-Inch Shank, 1-1/8-Inch Diameter, (811.785.11)
- CMT Roundover Bit, 1/4-Inch Shank, 1/8-Inch Radius, Carbide-Tipped (838.190.11)
- CMT Adaptor, Right, M10, 10mm Bore, 19.5mm dia. (302.000.01)
- CMT Chamfer Bit, 1/4-Inch Shank, 1-1/4-Inch Diameter, Carbide-Tipped (836.280.11)
- CMT Beading Bit 1/4 in. Shank 1/16 in. Radius (839.160.11)
- CMT ORANGE TOOLS 3-PIECE COVE RAISED PANEL SET (800.517.11)
- Cmt Routers & Accessories