Shop All Router Bits
Cmt
Panel Router Bit, 2-Inch Diameter, 1/2-Inch Shank
Mfr # 870.502.11
Zoro # G506135357
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 2 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 870.502.11
- Zoro # G506135357
- UPC # 664252030569
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 2 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
Use this bit for decorative, complex and intricate profiles on solid wood and MDF. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-27MM)
- CRAFTSMAN Wrenches, 1/2" Standard SAE Combination (CMMT44695)
- DRILLCO 13PC DRILL SET 1/16-1/4 BY 64ths Left Hand Drill (200LH13)
- PROTO 1/2 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J5414)
- CMT Mortising Bit, 1-1/4-Inch Diameter, 1/2-Inch Shank (801.818.11B)
- CMT Bowl & Tray Bit, 1/2-Inch Shank, 3/4-Inch Diameter (851.501.11)
- CMT Vitap Adaptor, 10mm dia (360.101.00)
- CMT Router Bit, Carbide Tipped, 2-43/64 in. L (861.548.11)
- CMT Router Bit, 2 Flutes, 23/32 in. Cut Dia. (811.682.11)
- CMT Solid Surface Rounding Over Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.502.11)
- QIC TOOLS .050in Slot Cutter Countersunk Blade Three Wing (CSB7.178.050)
- Cmt Router Bits