Shop All Router Bits
Cmt
, Panel Router Bit, 1-49/64", 3PK
Mfr # 870.503.11
Zoro # G206135435
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 870.503.11
- Zoro # G206135435
- UPC # 664252030576
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 4.13 in |
Description
Features:These bits can be used for decorative work on solid wood panels and MDF materials. Use them in one pass or in combination with CMT?s MDF panel bits for complex and intricate profiles. A simple approach for an elegant appearance. Featuring large cutting diameters and available in the most popular profiles, these panel bits excellent performance on both solid wood panels and MDF materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Universal Deep Impact, Metric (3657)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 17mmx1-5/8, Shank Dia.: 5/8" (CCP-20M17)
- VULCAN Hammer Drywall Stl Hndl 12Oz (ODW-12)
- JB INDUSTRIES SAE Adapter Hex Adapter Key, 3/16", 5/16" Tip Size (T2-HKA)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 3/8-Inch Diameter (811.095.11)
- CMT 3-Wing Slot Cutter with 1/16-Inch Cutting Length and 5/16-Inch Bore (822.316.11)
- CMT Panel Router Bit, 2-Inch Diameter, 1/2-Inch Shank (870.501.11)
- CMT Beading Bit 1/2 in. Shank 5/8 in. Radius (839.945.11)
- CMT 3-Wing Slot Cutter with 3/32-Inch Cutting Length and 5/16-Inch Bore (822.324.11)
- CMT Dovetail Bit, 3/4-Inch Diameter, 1/2-Inch Shank (818.691.11)
- FREUD No Drip Edge Bit, 1" dia. (85-011)
- Cmt Router Bits