Shop All Router Bits
Cmt
Panel Router Bit, 1-3/8-Inch Diameter, 1/2-Inch Shank
Mfr # 870.504.11
Zoro # G306135403
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.38 in
- Shank Dia. 1-3/8 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 870.504.11
- Zoro # G306135403
- UPC # 664252030583
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 1.38 in |
Shank Dia. | 1-3/8 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
Use this bit for decorative, complex and intricate profiles on solid wood and MDF. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bracket, Lh (23950.00)
- AIRLOC Leveling Mount, 4500 Lb Cap, 2 3/16 In (1.31202.56)
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 7/8" Standard Length, Chrome Socket (D016328)
- MAKITA Sub-Compact Brushless, Bare Tool, 18V, 2Ah (XDT18ZB)
- CMT Chamfer Bit, 1/4-Inch Shank, 25/32-Inch Diameter (836.420.11)
- CMT Cove Bit with 2-Inch Diameter with 1/2-Inch Shank (837.955.11)
- CMT Router Bit, Carbide Tipped, 2-51/64 in. L (800.626.11M)
- CMT Router Bit, 2 Flutes, 2-9/64 in. L (807.128.11)
- CMT Corner Beading Bit, 1/4-Inch Shank, 1/4-Inch Radius (861.064.11)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 3/16-Inch Diameter (811.047.11)
- CMT Chamfer Bit, 1/4-Inch Shank, 7/8-Inch Diameter, Carbide-Tipped (836.190.11)
- Cmt Router Bits