Shop All Router Bit Sets
Cmt
Ovolo Sash Set, 1/2-Inch Shank, 1-1/4-Inch Diameter
Mfr # 855.802.11
Zoro # G006135352
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 855.802.11
- Zoro # G006135352
- UPC # 664252006878
- Country of Origin Italy
- Category Router Bit Sets
Details
Item | Router Bits |
Application | Tungsten |
Description
These bits allow you to make sash bar windows, and stile and rail constructions. The glazing bar ovolo bits are bearing-guided to enable curved frames to be moulded. Cove bit can be used to produce easy-to-pull drawer handles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- NUPLA Sledge Hammer, 1-1/2 lb., 12 In, Fiberglass (6894105)
- STANLEY Straight Edge Putty Knife, Wood Handle, 3" (28-543)
- DYNAMIC Tools 3/8" Loop Handle Hex Key, 9" Long (D043411)
- CMT Router Bit Set, Carbide Tipped, Profile A (891.501.11)
- CMT 2-Pcs Edge Banding Bit Set, 1-37/64-Inch, 1/2-Inch Shank (855.510.11)
- CMT 2-Piece Rail & Stile Bit Set, 1/2-Inch Shank, 1-3/4-Inch Diameter, Carbide-Tipped (891.503.11)
- CMT Window sash router bit sets (855.801.11)
- CMT Router Bit Set, Steel, 2 Pcs. (800.626.11)
- CMT Variable Depth From 1/8" to 1/2-Inch, 1/2" Cutting Height, 1/2" Shank Rabbeting Router Bit Set (835.501.11)
- BOSCH Router Bit Set, Carbide Tipped, 2 pcs. (85625MC)
- Cmt Routers & Accessories