Shop All Router Bits
Cmt
Ovolo Sash Bit (Male), 7/8-Inch Diameter, 1/4-Inch Shank
Mfr # 855.307.11M
Zoro # G606135226
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.88 in
- Shank Dia. 63/64 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 855.307.11M
- Zoro # G606135226
- UPC # 664252030521
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.88 in |
Shank Dia. | 63/64 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
This bit allows you to make true divided light doors for fine furniture and cabinets as well as sash bar windows, and stile and rail constructions. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT ImpactaTap 1/4- 20 UNC (308050-0010)
- K TOOL INTL Air Belt Sander 1/2 X 18 With 3 Belts (SM-6W-6223)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/4in Size (88024)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 8 mm, Metric (SIB23208)
- CMT Panel Router Bit, 2-Inch Diameter, 1/2-Inch Shank (870.501.11)
- CMT Dowel Drill, Rght, 5mm dia., 35mm Cut L (311.050.11)
- CMT Dowel Drill, Left, 5/32" dia., 26mm Cut L (308.040.12)
- CMT Dowel Drill, Rght, 3mm dia., 70mm L (311.030.21)
- CMT Router Bit, 2-3/4 in. L, 1/2 in. Cut Dia. (812.127.11)
- CMT Corner Beading Bit, 1/4-Inch Shank, 1/4-Inch Radius (861.064.11)
- CHAMPION CUTTING TOOL D-9 - Solid Carbide Fiberglass Router, Drill End, 1/2in Cut Dia (CHA FGR-D-9)
- Cmt Router Bits