Shop All Router Bits
Cmt
Ovolo Sash Bit (Female), 7/8-Inch Diameter, 1/4-Inch Shank
Mfr # 855.307.11F
Zoro # G306135458
$34.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.88 in
- Shank Dia. 7/8 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 855.307.11F
- Zoro # G306135458
- UPC # 664252030514
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.88 in |
Shank Dia. | 7/8 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
This bit allows you to make true divided light doors for fine furniture and cabinets as well as sash bar windows, and stile and rail constructions. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Shear, 15 CFM, 18 Ga. (CP785S)
- DRILL AMERICA HSS Spiral Point Tap, M14-1.25, 3 Flutes (DWTG14X1.25)
- CONCRETE PUMP SUPPLY Willie 3, Pail= 20/ea. of 16oz. Bags, 20PK (SLOW)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 1 in Size, Standard Socket, Black Phosphate (49-66-6114)
- CMT Dado & Planer Bit with Bearing, 1/2-Inch Shank, 3/4-Inch Diameter (852.501.11B)
- CMT Solid Surface Rounding Over Bowl Router Bit W/Bearing, 2-Inch Diameter, 1/2-Inch Shank (866.601.11)
- CMT Router Bit, 2-51/64in. L, 1/2in. Cut Dia. (806.227.11)
- CMT Raised Panel Bit With Backcutter, 3-1/2-Inch Diameter, 1/2-Inch Shank (890.524.11)
- CMT Straight Bit, 1/2-Inch Shank, 1-Inch Diameter, Carbide- Tipped (811.754.11)
- CMT Flush Trim Bit with Double Bearing, 2-Inch Cutting Length and 1/2-Inch Shank (806.690.11B)
- FREUD Top Bearing Flush Trim Bit, 5/16" dia. (50-098)
- Cmt Router Bits