Shop All Router Bits
Cmt
Ovolo Sash Bit (Female), 1-7/64-Inch Diameter, 1/4-Inch Shank
Mfr # 855.308.11F
Zoro # G606135165
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.11 in
- Shank Dia. 1-7/64 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 855.308.11F
- Zoro # G606135165
- UPC # 664252030538
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 1.11 in |
Shank Dia. | 1-7/64 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
This bit allows you to make true divided light doors for fine furniture and cabinets as well as sash bar windows, and stile and rail constructions. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynafile Ii Abrasive Belt Tool (40353)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X15)
- CRESCENT 12" Adjustable Wrench - Carded (AC212VS)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #32 (46702)
- CMT , Straight Bit, 1/4-Inch Shank, 5/8-Inch Diameter (812.158.11)
- CMT Dowel Drill, Rght, 5mm dia., 35mm Cut L (311.050.11)
- CMT Router Bit, Carbide Tipped, 2-51/64 in. L (800.626.11M)
- CMT Dovetail Bit, 3/4-Inch Diameter, 1/2-Inch Shank (818.691.11)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 3/8-Inch Diameter (811.095.11)
- CMT Beading Bit 1/4 in. Shank 1/16 in. Radius (839.160.11)
- CMT Router Bit, 3-45/64in. L, 1/2in. Cut Dia. (806.629.11)
- Cmt Routers & Accessories