Shop All Router Bits
Cmt
Ovolo Bit, 3/8-Inch Radius, 1/4-Inch Shank
Mfr # 827.095.11
Zoro # G906135230
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 1-1/4 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 827.095.11
- Zoro # G906135230
- UPC # 664252003877
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 1-1/4 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
Ideal bits for furniture makers, CMT?s ovolo bits are actually several bits in one. Use the pvolo to create unusual grooves and veins, as well as clean roundover and bead edges. These bits should be used with a router edge guide, router table with fence or on automated router systems. From the Manufacturer CMT put the work capacity of several different bits all in one. The perfect bit for furniture makers, the CMT Ovolo allows you to make beautiful beadwork, edgework and veins. Use these bits on automated router systems or with a fence to produce a wide variety of single and double bead profiles and round overs like those illustrated below by simply adjusting the height or depth of the cut. Safety tips: Pay particular attention when using a large profile bit. Mill pieces with a fence mounted on the worktable to insure maximum protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cabinet Rasp File, Bastard, Half Rnd, 12 In (10Z720)
- HOUGEN 1-3/16 in. X 6 in. Copperhead Carbide Tip Annular Cutter (6-18238)
- KLEIN TOOLS Knockout Punch Set, 3/4-Inch (53727SEN)
- DRILL AMERICA 3/8" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO3/8)
- CMT Dowel Drill, Rght, 5mm dia., 35mm Cut L (311.050.11)
- CMT Ogee With Fillet Bit, 1/2-Inch Shank, Radius from 9/64 to 3/16-Inch (847.825.11)
- CMT Wainscot/Paneling Bit with 15/16-Inch Diameter with 1/2-Inch Shank (861.601.11)
- CMT Flush Trim Router Bit 1/4" Shank, 1/2" Bearing, 1/2" Cutting Diameter, 1" Cutting Length (806.127.11)
- CMT Biesse Adaptor, D10, Left (360.001.02)
- CMT Roman Ogee Bit, 1/4-Inch Shank, 5/32-Inch Radius, Carbide-Tipped (841.285.11)
- DIABLO Freud 1-1/8 in. D X 1/4 in. X 2-3/16 in. L Carbide Rounding Over Router Bit (34-110)
- Cmt Router Bits