Shop All Router Bits
Cmt Orange Tools
SOLID CARBIDE UPCUT SPIRAL BIT SET 1/4in-1/2in RH
Mfr # 191.000.02
Zoro # G110733123
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Solid tungsten carbide
- Shank Dia. 1/4" - 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # 191.000.02
- Zoro # G110733123
- UPC # 664252016624
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" - 1/2" |
Details
Material - Machining | Solid tungsten carbide |
Description
Our most popular solid carbide Spiral Bits at your fingertips in a safe, economical package! Upcut set including 3/16in, 1/4in, 5/16in, 3/8in and 1/2in bit diameters. Ideal for use on all soft and hard wood, plywood, laminates, MDF and plastic materials, with your CNC or handheld router. Remember: upcut bits provide fast chip ejection and deliver the finest finish on the lower surface of the workpiece. Downcut bits are the best choice where an ultra-smooth finish on the upper surface is the highest priority.From the ManufacturerOur new high performance solid carbide spirals are engineered for faster feed rates and long cutting life. New super micrograin carbide formula offers extremely sharp and longer lasting cutting edges. Low helical grind shears material with more efficient chip ejection. The tool works less, runs cooler and out performs the competition. Our new precision machinery was designed and built to CMT spec's. We now manufacture solid carbide spirals with the tightest tolerances in the industry. You won't find a better performance in tooling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Arc Punch, 13mm (570013)
- BONDHUS SAE L-Shape Ball Hex Key, 7/16" Tip Size (10915)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 7/16 (55260)
- SIOUX TOOLS Hardened Chisel, Square Shank, Blank Tip, 58 Tip, 7 OAL (2187)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81131)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81203)
- CMT ORANGE TOOLS CMT CONTRACTOR ROUNDOVER & BEADING BITS (83808)
- CMT ORANGE TOOLS 13-PIECE DOVETAIL & STRAIGHT ROUTER BIT SET (800.519.11)
- CMT ORANGE TOOLS 3-PIECE TONGUE & GROOVE CABINETMAKING SET (800.526.11)
- CMT ORANGE TOOLS CMT CONTRACTOR KEYHOLE BITS (85001)
- VERMONT AMERICAN Router Bit Trim Set 3Pc (23006)
- Cmt Orange Tools Router Bits