Shop All Router Bits
Cmt Orange Tools
SOLID CARBIDE DOWNCUT SPIRAL BIT 1/2in, 10 Pack, 10PK
Mfr # 192.505.11-X10
Zoro # G510733082
product price: $666.99
/pk 10, $66.70/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Solid tungsten carbide
- Cutter Dia. 1/2"
- Overall Length 3"
- Shank Dia. 1/2"
- Application Used for cutting, copying, panel sizing and any routing applications on solid wood, wood composites, plastic materials and laminates. Use a high feed speed on well-clamped workpieces. Can be used on machining centres, point to point machines, CNC routers and hand-held routers equipped with chucks or adaptors.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # 192.505.11-X10
- Zoro # G510733082
- UPC # 664252047758
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1/2" |
Overall Length | 3" |
Shank Dia. | 1/2" |
Details
Material - Machining | Solid tungsten carbide |
Application | Used for cutting, copying, panel sizing and any routing applications on solid wood, wood composites, plastic materials and laminates. Use a high feed speed on well-clamped workpieces. Can be used on machining centres, point to point machines, CNC routers and hand-held routers equipped with chucks or adaptors. |
Description
Our new high performance solid carbide spirals are engineered for faster feed rates and long cutting life. New super micrograin carbide formula offers extremely sharp and longer lasting cutting edges. Low helical grind shears material with more efficient chip ejection. The tool works less, runs cooler and out performs the competition. Our new precision machinery was designed and built to CMT spec's. We now manufacture solid carbide spirals with the tightest tolerances in the industry. You won't find a better performance in tooling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 20V MAX* Li-ion Brushless 1/2" Impact Wrench (24486)
- PROTO 1 in Drive, 2-15/16" 12 pt SAE Socket, 12 Points (J5794)
- MILWAUKEE TOOL 11/16" x 2" Annular Cutter (49-59-2069)
- PERFORMANCE TOOL 2 lb Sledge Hammer, Fiberglass Handle (1935)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81125)
- CMT ORANGE TOOLS CMT CONTRACTOR KEYHOLE BITS (85001)
- CMT ORANGE TOOLS SOLID CARBIDE 5-PCS DOWNCUT SPIRAL BIT (192.000.02)
- CMT ORANGE TOOLS CMT CONTRACTOR FLUSH TRIM BIT (80604)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81112)
- CMT ORANGE TOOLS CMT CONTRACTOR COVE & FILLET BIT (86301)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 1/4 (26251)
- Cmt Orange Tools Router Bits