ROUNDOVER SET
Mfr # 838.501.11
Zoro # G110733086
Key Features
- Material - Machining Tungsten carbide
- Shank Dia. 1/2"
Product Information
- Brand Cmt Orange Tools
- MFR # 838.501.11
- Zoro # G110733086
- UPC # 664252004355
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Details
Material - Machining | Tungsten carbide |
Description
This 3-piece roundover bit set gives you the maximum flexibility for any projects! In this practical case you will find 3 bits featuring the most requested cutting diameters. Available in 1/2-Inch and 1/4-Inch Shanks. The roundover radii are 1/4-Inch, 3/8-Inch and 1/2-Inch. To be used for a variety of applications, from producing pictures frames to making table and counter tops. Equipped with a bearing for easy template work, bits feature super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance.From the ManufacturerThese versatile bits are always in demand - the simple clean lines of a smooth roundover edge can be used in a wide variety of applications from picture frames to table and counter tops. CMT as made the Roundover Set to give you the maximum flexibility for all of your projects by putting the most requested diameters in one package. Available in 1/2 and 1/4 shank.
- •Includes bits featuring 1/4-Inch, 3/8-Inch and 1/2-Inch radii
- •For many applications, from pictures frames to table and counter tops
- •Equipped with bearing for easy template work
- •Anti-kickback design, Non-Stick Orange Shield Coating
- •2 SinterHip Hi-Density Industrial Chrome Carbide cutting edges for long-lasting performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Square Set, 6 In, 2 Pc (C11H-6-4R)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set, PK 2 (K27)
- TOMAHAWK POWER 6" Early Entry Concrete Saw Green Joint Saw with 5.5HP Honda Engine (TFS6H)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 8.0mm (C16712)
- CMT ORANGE TOOLS 3-PIECE COVE RAISED PANEL SET (800.517.11)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81115)
- CMT ORANGE TOOLS CMT CONTRACTOR FLUSH TRIM BIT (80603)
- CMT ORANGE TOOLS CMT CONTRACTOR ROUND NOSE BIT (81410)
- CMT ORANGE TOOLS FLUSH TRIM BIT SET (806.001.11)
- CMT ORANGE TOOLS CMT CONTRACTOR FLUSH TRIM BIT (80604)
- FREUD Down Spiral Bit, 1/2" dia. (76-108)
- Cmt Orange Tools Router Bits