Shop All Router Bits
Cmt Orange Tools
ROUND NOSE SET
Mfr # 814.501.11
Zoro # G910733149
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt Orange Tools
- MFR # 814.501.11
- Zoro # G910733149
- UPC # 664252003044
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Details
Material - Machining | Tungsten carbide |
Description
Great for sign making, engraving, or adding flutes and veins to doors or drawer fronts.From the ManufacturerA selection of the 3 most widely used CMT Round Nose bits. In solid carbide or with carbide tipped flutes, these bits are perfect for making decorative veining effects that add a special touch to door and drawer fronts. Personalize any surface you choose with your own signature motif - ideal for sign making and wood engraving. Available in 1/2 and 1/4 shanks. See chart below for details.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK STGHT JAW TNG&GRVE 6.5"" (426)
- URREA 1/2" Drive Extra Long Hex Bit Socket 5/16" (5441-5/16L)
- WESTWARD 3/8 in Drive Square Socket Bit SAE R3 Tip, 1 13/16 in L (54TN77)
- ANDERSON POWER PRODUCTS Crimp Kit, 350 A, Gray 4/0 ga (124110-001)
- CMT ORANGE TOOLS COVE BIT SET (837.501.11)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81208)
- CMT ORANGE TOOLS CMT CONTRACTOR ROUNDOVER & BEADING BITS (83807)
- CMT ORANGE TOOLS 3-PIECE TONGUE & GROOVE CABINETMAKING SET (800.526.11)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81203)
- CMT ORANGE TOOLS 5-PIECE COMPLETE KITCHEN SET (800.509.11)
- FREUD Straight Router Bit, 1/2" Shank Dia. (12-110)
- Cmt Orange Tools Routers & Accessories