Shop All Oscillating Tool Accessories
Cmt Orange Tools
Precision Cut Blade Japan Toothing For Wood Quick Release Blade Oscillating Multicutter 5PK
Mfr # OMM06-X5
Zoro # G407034162
product price: $29.69
/pk 5, $5.94/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application High Carbon Steel
- Tool Weight 0.38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # OMM06-X5
- Zoro # G407034162
- UPC # 664252044009
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Application | High Carbon Steel |
Tool Weight | 0.38 lbs |
Item | Oscillating Tool Accessories |
Description
Application ground and sideset teeth for precision clean Quick cutting into soft wood and timber This tooth pattern with its longer teeth allows you to start cutting from a precise point by standing the blade on its corner and lowering it into the wood Ideal width for creating long Flat horizontal cuts like door jambs and skirting board Arbor not suitable for fein Starlock oscillating tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FATMAX TOOLBOX FOAM 28"" (028001L)
- CMT Flush Trim Router Bit 1/4" Shank, 1/2" Bearing, 1/2" Cutting Diameter, 1" Cutting Length (806.127.11)
- DRILLCO Spiral Point Taps, 1/4-20, 12PK (21E116CP)
- TEKTON 3/8 Inch Drive x #4 Long Phillips Bit Socket (SHB11404)
- CMT ORANGE TOOLS 32mm Plunge FlushCut Blade For Wood Metal Extra Long Life Quick Release Oscillator Multicutter (OMM13-X1)
- CMT ORANGE TOOLS Flexible Scraper For All Materials Quick Release Oscillator Multicutter 5PK (OMM20-X5)
- CMT ORANGE TOOLS Carbide Grit Grout Mortar Remover Quick Release Oscillating Multicutter (OMM29-X1)
- FEIN Adapter Weldon Special (63901024019)
- FEIN E Cutmetalsuper Cut In (63502147015)
- IMPERIAL BLADES Blade variety 6pc (IBOATV-6)
- SPECIALTY DIAMOND 100g Electroplated Triangular Diamond Polishing Pad for Oscillating Tools (MB1S)
- Cmt Orange Tools Finishing Tools