Shop All Oscillating Tool Accessories
Cmt Orange Tools
Plunge FlushCut For Wood Extra Long Life Blade For Wood Quick Release Oscillator Multicutter 5PK
Mfr # OMM07-X5
Zoro # G507034208
product price: $36.99
/pk 5, $7.40/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 0.43 lbs
- Application Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # OMM07-X5
- Zoro # G507034208
- UPC # 664252044030
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Tool Weight | 0.43 lbs |
Application | Bi-Metal |
Item | Oscillating Tool Accessories |
Description
Application wide range of applications installing a ventilation grille cutting a Recess in furniture elements to enable access to a mains socket flushcutting wooden components to length like dowels and Tenons window and door hardware Arbor not suitable for fein Starlock oscillating tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Venetian Detail Knife 6" Rounded Corners Comfort Grip Handle (13-126)
- PROTO 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5228)
- DEWALT 3-1/4" Portable Hand Planer (D26676)
- HHIP 1/4 X 3/8" 4 Flute TiN Single End Center Cut End Mill (5828-0250)
- CMT ORANGE TOOLS Carbide Grit Grout Mortar Remover Quick Release Oscillating Multicutter (OMM29-X1)
- CMT ORANGE TOOLS 32mm Plunge FlushCut Blade For Wood Metal Extra Long Life Quick Release Oscillator Multicutter (OMM13-X1)
- CMT ORANGE TOOLS Flexible Scraper For All Materials Quick Release Oscillator Multicutter 5PK (OMM20-X5)
- FEIN Oscillating Saw Blade, 1-3/8, 3-51/64In L (63502126260)
- DIABLO Starlock 2 in. W High Carbon Steel Oscillating Scraper Set 2 pc (DOSSCRP2)
- DEWALT Caulk Removing (Wide) (DWA4235)
- EAZYPOWER Ez 4 Sided Chuck Key (88149)
- Cmt Orange Tools Finishing Tools