Shop All Oscillating Tool Accessories
Cmt Orange Tools
Plunge FlushCut Blade For Wood Metal Extra Long Life Quick Release Oscillator Multicutter 5PK
Mfr # OMM13-X5
Zoro # G007034258
product price: $43.99
/pk 5, $8.80/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 0.31 lbs
- Application Titanium Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # OMM13-X5
- Zoro # G007034258
- UPC # 664252044191
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Item | Oscillating Tool Accessories |
Tool Weight | 0.31 lbs |
Application | Titanium Bi-Metal |
Description
Application wide range of applications Flushcutting a nail in wood cutting copper pipes and aluminum profiles plungecutting in plasterboard Tooth strip coated with titanium nitride for 30 longer life Arbor not suitable for fein Starlock oscillating tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #10 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD10S)
- URREA Ball Hex Key 9" T-Hdle 5/16" (46420LBGP)
- BOSCH 32-PMW PROMARKER PAINT MARKER WAND ONLY (GOL26)
- WERA Insulated Screwdriver Set, Slotted/Phillips, 6 pcs (05006145001)
- CMT ORANGE TOOLS Flexible Scraper For All Materials Quick Release Oscillator Multicutter 5PK (OMM20-X5)
- CMT ORANGE TOOLS Carbide Grit Grout Mortar Remover Quick Release Oscillating Multicutter (OMM29-X1)
- CMT ORANGE TOOLS 32mm Plunge FlushCut Blade For Wood Metal Extra Long Life Quick Release Oscillator Multicutter (OMM13-X1)
- BOSCH Oscillating Blade, Bi-Metal, 1-1/4 in Size (OSL114F)
- FEIN E Cut Tin Carbide Pro Sl Blades 1 3/8" P (63502236290)
- SPYDER Oscillating S/Blade, 2-39/64in. (730000)
- BOSCH Oscillating Blade, Carbide Grit, 4 in. L (OSL114CG)
- Cmt Orange Tools Oscillating Tool Accessories