Shop All Circular Saw Blades
Cmt
ORANGE TOOLS Orange Chrome Ultimate Plywood & Melamine Blade 10" x T80 HiATB, Silver
Mfr # 283.680.10
Zoro # G806134005
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.47 in
- Width 11.81 in
- Length 11.81 in
- Application Tungsten
- Size 10 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 283.680.10
- Zoro # G806134005
- UPC # 664252048014
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Width | 11.81 in |
Length | 11.81 in |
Size | 10 in. |
Diameter | 10 in. |
Details
Item | Saw Blades |
Thickness | 0.47 in |
Application | Tungsten |
Tool Weight | 0.99 |
Description
Application: for sizing cuts, perfect finishing on both sizes of double-sided panels without using scoring blades. Machines: table and vertical saws, sizing and portable machines. Material: single or double-sided laminated panels with coating and veneered.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Master Brass Hammer and Punch Set, 9pcs. (4629)
- TEKTON 1/2 Inch Drive x 24 mm Deep 12-Point Socket (SHD23324)
- KO-KEN Hinge Handle 250mm Z-series 3/8 Sq. Drive (3768Z-250)
- UNGER ErgoTec Premium Stainless Steel Blades 6 Inch, 25PK (ENB15)
- CMT 12", 60-Teeth Combination Blade (215.060.12)
- CMT 12" Stainless Steel Blade (226.580.12)
- CMT Orange Chrome Hvy-Duty CROSSCUTTING Blade 10" x T60 ATB, D 10 254mm - T 60 - B 5/8 - K .126 - P .087 (285.660.10)
- CMT 10", 40-Teeth Thin Kerf General Purpose Circular Saw Blade (214.040.10)
- CMT 10" ITK Non-Ferrous/Melamne Saw Blade (254.080.10)
- CMT 5/8" Bore ITK Plus Non-Ferrous Metal, 10" x 80 Teeth (P10080N)
- KETT TOOL 2-1/2X100 Saw Blades 157-610 (157-610)
- Cmt Power Saw Blades