Shop All Jig Saw Blades
Cmt Orange Tools
JIG SAW BLADES WOOD/FINE STRAIGHT, 5 Pack, 5PK
Mfr # JT101D-5
Zoro # G010591014
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon Steel
- Length 4"
- Shank Type T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt Orange Tools
- MFR # JT101D-5
- Zoro # G010591014
- UPC # 664252038879
- Country of Origin Italy
- Category Jig Saw Blades
Dimensions
Length | 4" |
Details
Material | High Carbon Steel |
Shank Type | T |
Description
Quality materials for oustanding performance! Produced by following state-of-the-art processes and by using high-tech machines, these high-carbon steel jig saw blades have been specifically designed for cutting softwood, wood fiberboard and soft plastic. Delivered in 5-piece packaging.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Hand Tap Sets (173219)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 4 1/2 in L, 1 Pieces, Chrome (45184)
- PROSKIT Crimpro Crimper with Insul. Terminal Die (CP-372FD27)
- IRWIN Pliers Tray, 4 Pc Set, 6in, PK2 (2078707)
- CMT ORANGE TOOLS JIG SAW BLADES FIBER & PLASTER CARBIDE TIPPED, 3 Pack, 3PK (JT341HM-3)
- CMT ORANGE TOOLS JIG SAW BLADES WOOD/THIN&THICK, 5 Pack, 5PK (JT234X-5)
- DIABLO Bi-Metal Teeth Jig Saw Blades Speci, PK5 (DJT101BRF5)
- BOSCH 3In 50 Grit TC Shank Jigsaw Blade, PK3 (T150RF3)
- DIABLO 4" 6 TPI High Carbon Steel T-Shank Jig Saw Blades Fast Cuts 5-Pk (DJT101D5)
- LENOX JIGSAW BD 3-5/8""18T 3PK (1991565)
- BOSCH 4-5/8In 8TPI TC Shank Jigsaw Blade, PK3 (T301CHM3)
- Cmt Orange Tools Jig Saw Blades