Shop All Jig Saw Blades
Cmt Orange Tools
JIG SAW BLADES WOOD/FINE CURVE, 5 Pack, 5PK
Mfr # JT101AO-5
Zoro # G810591023
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Carbon Steel
- Length 3"
- Shank Type T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt Orange Tools
- MFR # JT101AO-5
- Zoro # G810591023
- UPC # 664252038817
- Country of Origin Italy
- Category Jig Saw Blades
Dimensions
Length | 3" |
Details
Material | High Carbon Steel |
Shank Type | T |
Description
Quality materials for oustanding performance! Produced by following state-of-the-art processes and by using high-tech machines, these high-carbon steel jig saw blades have been specifically designed for cutting softwood, wood fiberboard and soft plastic. Delivered in 5-piece packaging.
- •Basic curve cuts on softwood (5/64~19/32”), plywood, OSB.
- •2" Cutting Length, 3" Overall Length, 12 Teeth Per Inch.
- •Milled & Wavy Set Teeth.
- •Delivered in 5-piece packaging.
- •Made in China
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1/4" (1208SC)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 9mm (1209MRCS)
- PRO-GRADE TOOLS C-Clamp 2x3-1/2" (Deep Throat) (59131)
- MILWAUKEE TOOL 3-1/8 in. x 22 in. One Piece Spline Masonry Core Bit (48-20-5472)
- CMT ORANGE TOOLS JIG SAW BLADES FIBER & PLASTER CARBIDE TIPPED, 3 Pack, 3PK (JT341HM-3)
- CMT ORANGE TOOLS JIG SAW BLADES WOOD/THIN&THICK, 5 Pack, 5PK (JT234X-5)
- DEWALT 4" 6 TPI U- Shank Clean Cutting Wood Cutting Cobalt Steel Jig Saw Blade (DW3703-5)
- LENOX JIGSAW BD 3-5/8"" 24T 3PK (1991571)
- DIABLO 3-3/8" 12 TPI Bi-Metal T-Shank Jig Saw Blades for Thick Metal 5Pk (DJT121BF5)
- DEWALT 3" 14 TPI T-Shank Metal Cutting Cobalt Steel Jig Saw Blade (DW3770-5)
- BOSCH 5-1/4In In ProgressorIn Bi-Metal, PK5 (T345XF)
- Cmt Orange Tools Jig Saw Blades