Shop All Jig Saw Blades
Cmt Orange Tools
JIG SAW BLADES WOOD/COARSE STRAIGHT, 5 Pack, 5PK
Mfr # JT111C-5
Zoro # G310591011
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Carbon Steel
- Length 4"
- Shank Type T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt Orange Tools
- MFR # JT111C-5
- Zoro # G310591011
- UPC # 664252038886
- Country of Origin Italy
- Category Jig Saw Blades
Dimensions
Length | 4" |
Details
Material | High Carbon Steel |
Shank Type | T |
Description
Quality materials for oustanding performance! Produced by following state-of-the-art processes and by using high-tech machines, these high-carbon steel jig saw blades have been specifically designed for cutting softwood, wood fiberboard and soft plastic. Delivered in 5-piece packaging.
- •Fast coarse cuts on softwood (5/32~2-3/8”), plywood, OSB.
- •3" Cutting Length, 4" Overall Length, 8 Teeth Per Inch.
- •Milled & Wavy Set Teeth.
- •Delivered in 5-piece packaging.
- •Made in China
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Inside Micrometer, 1-1/2 to 12" (823BZ)
- TENG TOOLS MDT932N 6.5MM Mega Drive Power Thru Flat Screwdriver (MDT932N)
- MOODY TOOL JIS-type S Adapter Set, 6 Pc (58-0262)
- ROTHENBERGER Spare Cutter Wheel (70017)
- CMT ORANGE TOOLS JIG SAW BLADES WOOD/THIN&THICK, 5 Pack, 5PK (JT234X-5)
- CMT ORANGE TOOLS JIG SAW BLADES FIBER & PLASTER CARBIDE TIPPED, 3 Pack, 3PK (JT341HM-3)
- MILWAUKEE TOOL Milwaukee Jig Saw Blade, 9/32 in W, 5-1/4 in L, 24 TPI, Bi-Metal Cutting Edge (48-42-5166)
- BOSCH 4-1/2In ECC HCS T-Shank JSB, PK5 (T308BO)
- DIABLO 3-5/8" 17/14 TPI HSS T-Shank Jig Saw Blades Thick Metal 5-Pk (DJT118B5)
- MILWAUKEE TOOL 5-1/4 in. 14 TPI T-Shank Metal Cutting Bi-Metal Jig Saw Blade (5 PK) (48-42-5192)
- IRWIN T-Shank, 6Pc Assortment, PK5 (3072001)
- Cmt Orange Tools Power Saw Blades