Shop All Jig Saw Blades
Cmt Orange Tools
JIG SAW BLADES WOOD/COARSE CURVE DUO CUT, 5 Pack, 5PK
Mfr # JT244DDC-5
Zoro # G810591016
product price: $8.75
/pk 5, $1.75/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon Steel
- Length 4"
- Shank Type T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # JT244DDC-5
- Zoro # G810591016
- UPC # 664252046126
- Country of Origin Italy
- Category Jig Saw Blades
Dimensions
Length | 4" |
Details
Material | High Carbon Steel |
Shank Type | T |
Description
Fast, curve and coarse cutting on soft and hardwood from 5mm to 60mm 7/32in2-3/8in, plywood, OSB. Plunge cutting. Special inDUOin cuts for fast curve cutting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF512D1)
- STEEL GRIP Rubber Mallet 16 Oz (2259323)
- COSCO 1-Pt Sngle Edge Strap Blde, 2-3/4"W, PK12 (091483)
- KEO 1/2 x 120 deg KEO HSS RH 3Fl C Reamer (50122)
- CMT ORANGE TOOLS JIG SAW BLADES FIBER & PLASTER CARBIDE TIPPED, 3 Pack, 3PK (JT341HM-3)
- CMT ORANGE TOOLS JIG SAW BLADES WOOD/THIN&THICK, 5 Pack, 5PK (JT234X-5)
- LENOX JIGSAW BLADE 4""6T 3PK (1991409)
- DIABLO 3-5/8 in. High Speed Steel T-Shank Jig Saw Blade 17/24 TPI 5 pk (DJT118A5)
- BOSCH 4In 8TPI Bi-Metal Jigsaw Blade, PK100 (T127DF100)
- ARTU Jigsaw Blade, T Shank, 3" Grit, PK5 (01636)
- BOSCH 4In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T101DP)
- Cmt Orange Tools Power Saw Blades