Shop All Jig Saw Blades
Cmt Orange Tools
JIG SAW BLADES METAL/FINE STRAIGHT, 5 Pack, 5PK
Mfr # JT118B-5
Zoro # G010591021
product price: $9.79
/pk 5, $1.96/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Length 3"
- Shank Type T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # JT118B-5
- Zoro # G010591021
- UPC # 664252038909
- Country of Origin Italy
- Category Jig Saw Blades
Dimensions
Length | 3" |
Details
Material | High Speed Steel |
Shank Type | T |
Description
Quality materials for oustanding performance! Produced by following state-of-the-art processes and by using high-tech machines, these high-carbon steel jig saw blades have been specifically designed for cutting softwood, wood fiberboard and soft plastic. Delivered in 5-piece packaging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 50 ft Tape Measure, 3/8 in Blade (1MKT9)
- MILWAUKEE TOOL HOLE DOZER Electricians Hole Saw Kit - 10PC (49-22-4095)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40205)
- MILWAUKEE TOOL 1/4 in. Drive 3/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9001)
- CMT ORANGE TOOLS JIG SAW BLADES FIBER & PLASTER CARBIDE TIPPED, 3 Pack, 3PK (JT341HM-3)
- CMT ORANGE TOOLS JIG SAW BLADES WOOD/THIN&THICK, 5 Pack, 5PK (JT234X-5)
- DIABLO Carbide Teeth Jig Saw Blades Deliver Xtr (DJT141HM)
- DIABLO 4 in. High Carbon Steel T-Shank Fine Finish Jig Saw Blade 10 TPI 5 pk (DJT101B5)
- MILWAUKEE TOOL Milwaukee Jig Saw Blade, 9/32 in W, 4 in L, 10 TPI, Bi-Metal Cutting Edge (48-42-5310)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK5 (1994456)
- BOSCH Jigsaw Blade, High Speed Steel, PK5 (T101A)
- Cmt Orange Tools Power Saw Blades