Shop All Jig Saw Blades
Cmt Orange Tools
JIG SAW BLADES FIBER & PLASTER, 3 Pack, 3PK
Mfr # JT141HM-3
Zoro # G610591025
product price: $29.79
/pk 3, $9.93/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Length 3-15/16"
- Shank Type T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # JT141HM-3
- Zoro # G610591025
- UPC # 664252043347
- Country of Origin Italy
- Category Jig Saw Blades
Dimensions
Length | 3-15/16" |
Details
Material | Metal |
Shank Type | T |
Description
Produced using state-of-the-art processes and high-tech machinery, these high-carbon steel jig saw blades have been specifically designed for cutting plasterboard, fiber cement boards <2in, glass fiber reinforced plastic/epoxy 3/16in - 3/4in, Eternity, MDF, HDF.
- •Quality materials for outstanding performance!
- •Specifically designed for cutting plasterboard, fiber cement boards (< 2"), glass fiber reinforced plastic/epoxy (3/16" - 3/4"), Eternity, MDF, HDF.
- •2-61/64 Inch Cutting Length, 6 Teeth Per Inch.
- •Side set teeth
- •3-piece packaging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 12mm (1LCN4)
- DRILL AMERICA 1-1/16" Hex Shank Long Bridge Reamer 12"OAL (DWRRB1-1/16HEX-LONG)
- EAZYPOWER Screwdriver, 6 In 1, Black (35801)
- MILWAUKEE TOOL Die Grinder and Battery Kit (2486-20, 48-59-2440)
- CMT ORANGE TOOLS JIG SAW BLADES WOOD/THIN&THICK, 5 Pack, 5PK (JT234X-5)
- CMT ORANGE TOOLS JIG SAW BLADES FIBER & PLASTER CARBIDE TIPPED, 3 Pack, 3PK (JT341HM-3)
- BOSCH T-Shank Jigsaw Set, 5 Pcs (T501)
- DRILL AMERICA 24TPI Jigsaw Blade - Bosch Style (DMS03-8224)
- DIABLO 3-3/8" 12 TPI Bi-Metal T-Shank Jig Saw Blades for Thick Metal 5Pk (DJT121BF5)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK3 (1991601)
- BOSCH 5PK 4 6T Jig Blade (T144D)
- Cmt Orange Tools Jig Saw Blades