Shop All Jig Saw Blades
Cmt Orange Tools
JIG SAW BLADES ALUMINUM/FINE STRAIGHT , 5 Pack, 5PK
Mfr # JT127D-5
Zoro # G610591001
product price: $8.69
/pk 5, $1.74/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Length 4"
- Shank Type T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # JT127D-5
- Zoro # G610591001
- UPC # 664252038930
- Country of Origin Italy
- Category Jig Saw Blades
Dimensions
Length | 4" |
Details
Material | High Speed Steel |
Shank Type | T |
Description
Quality materials for oustanding performance! Produced by following state-of-the-art processes and by using high-tech machines, these high-carbon steel jig saw blades have been specifically designed for cutting softwood, wood fiberboard and soft plastic. Delivered in 5-piece packaging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/16 Carbide Countersink Three Flute 82 Deg. (5419205)
- DICKIES Large Utility Pouch w/Belt, 8 Pocket, Gray/Tan, Canvas, 8 Pockets (57000)
- CMT Dowel Drill, Rght, 1/4" dia., 30mm Cut L (306.064.11)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4749-18)
- CMT ORANGE TOOLS JIG SAW BLADES WOOD/THIN&THICK, 5 Pack, 5PK (JT234X-5)
- CMT ORANGE TOOLS JIG SAW BLADES FIBER & PLASTER CARBIDE TIPPED, 3 Pack, 3PK (JT341HM-3)
- BOSCH 4In, 6TPI, HCS Shank Jigsaw Blade, PK3 (T144D3)
- BOSCH 3In, 14TPI, TC Shank Jigsaw Blade, PK3 (T118EHM3)
- DIABLO 20 pc T-Shank Jig Saw Blade Set for Wood & Metal (20-Piece) (DJT20S)
- BOSCH 3In 20TPI HCS Shank Jigsaw Blade, PK100 (T101AO100)
- BOSCH 5-1/4In 14TPI HSS Jigsaw Blade, PK100 (T318B100)
- Cmt Orange Tools Power Saw Blades