Shop All Oscillating Tool Accessories
Cmt Orange Tools
Flexible Scraper For All Materials Quick Release Oscillator Multicutter 5PK
Mfr # OMM20-X5
Zoro # G307034149
product price: $20.59
/pk 5, $4.12/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 0.3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # OMM20-X5
- Zoro # G307034149
- UPC # 664252044337
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Tool Weight | 0.3 lbs |
Item | Oscillating Tool Accessories |
Description
Application wide range of applications Removing soft carpet adhesive residues removing paint residues removing silicone joints Arbor not suitable for fein Starlock oscillating tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 18" Aluminum K9 Jaw Pipe Wrench (CAPW18)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101008T)
- PALADIN Technician Installation Tool Kit (52046991)
- BOSCH Metal Flush Cut Blade (MM482)
- CMT ORANGE TOOLS Carbide Grit Grout Mortar Remover Quick Release Oscillating Multicutter (OMM29-X1)
- CMT ORANGE TOOLS 32mm Plunge FlushCut Blade For Wood Metal Extra Long Life Quick Release Oscillator Multicutter (OMM13-X1)
- VERSA TOOL 63mm Diamond Semi-Round Electroplated Blades, PK 25 (AB25O)
- TOLSEN 2 Scraper Blade Compatible With Most Oscillating Multi Tools (76848)
- MAKITA Multi-Tool Sandpaper, 180 Grit, 10/pk (A-95548)
- FEIN Oscillating Rigid Scraper Blade, 2-1/2In (63903226210)
- BOSCH Oscillating Blade, Bi-Metal, 3/8 in. Size (OSL038F)
- Cmt Orange Tools Finishing Tools