Shop All Router Bits
Cmt Orange Tools
COVE BIT SET
Mfr # 837.001.11
Zoro # G110733079
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt Orange Tools
- MFR # 837.001.11
- Zoro # G110733079
- UPC # 664252004119
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Details
Material - Machining | Tungsten carbide |
Description
Set includes carbide Cove Bits in three of the most commonly-used sizes. Youll get 1/4-Inch, 3/8-Inch and 1/2-inch radius bits in 1/4-Inch Shank. Bits are equipped with a bearing for easy template work, feature super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands.From the ManufacturerMake furniture, doors and drawer fronts go from simple to elegant by giving them a final touch with a CMT Cove Bit. Pair them up with CMT Roundover Bits and make beautiful rule joints to create drop leaf counter and table tops. Anti-kickback design and thick carbide tips for long lasting performance. Available with 1/2 or 1/4 shank. Cove radii are 1/4, 3/8 and 1/2.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX HSS-Co8 Roughing End Mill, 6 mm Dia, TiAlN Coated (192850 6)
- GREENLEE 4 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K3BB-2-1/2)
- MARTOR Mobilex, Safety Knife (45137.08)
- REGAL CUTTING TOOLS M6 x 1 6H Bottom Metric D8 Met-Flo Tap (010457AS)
- CMT ORANGE TOOLS 3-PIECE COVE RAISED PANEL SET (800.517.11)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81112)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81203)
- CMT ORANGE TOOLS THE CMT GRAND RABBET SE (835.503.11)
- CMT ORANGE TOOLS 3-PIECE TONGUE & GROOVE CABINETMAKING SET (800.526.11)
- CMT ORANGE TOOLS CMT CONTRACTOR ROUNDOVER & BEADING BITS (83807)
- FREUD Face Molding Bit, 15/16" dia. (99-013)
- Cmt Orange Tools Router Bits