Shop All Router Bits
Cmt Orange Tools
CMT CONTRACTOR V-GROOVING BIT
Mfr # 85801
Zoro # G010733117
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Cutter Dia. 7/16"
- Overall Length 1-3/4"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # 85801
- Zoro # G010733117
- UPC # 664252037483
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 7/16" |
Overall Length | 1-3/4" |
Shank Dia. | 1/4" |
Details
Material - Machining | Tungsten carbide |
Description
CMT Contractor Tools is a new brand designed to fit the needs of contractors and remodelers. We offer a large range of tools that deliver reliable, quality woodworking performance for multiple applications. Make a clean sharp v-groove in panel and drawer fronts for decorative projects. Good for engraving letters for signs, they feature two sharp carbide tipped cutting edges for smooth fast cutting. It features fully heat treated shank and body to guarantee durability, precision ground longer-lasting cutting edges and a black coating to protect your tool against rust and corrosion. CMT router bits offer you reliable cutting performance at a cheap price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 14" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 2" Jaw Capacity (814)
- DEWALT PULL SAW 2EG 10"" 7/14TPI (DWHT20216)
- MITUTOYO Electronic Depth Micrometer, 0 to 6" (329-350-30)
- KIPP Cam Lever Size: 2 M08X25, A=100, B=33, Polyamide Black, Comp: Steel (K0646.2521108X25)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81208)
- CMT ORANGE TOOLS CHAMFER SET (836.501.11)
- CMT ORANGE TOOLS 6-PIECE OGEE CABINETMAKING SET (800.520.11)
- CMT ORANGE TOOLS SOLID CARBIDE UPCUT SPIRAL BIT SET 1/4in-1/2in RH (191.000.02)
- CMT ORANGE TOOLS 2-PIECE BEARING KIT/SHIELD +SCREW/KEY BIT CONTRACTOR (79101)
- CMT ORANGE TOOLS CMT CONTRACTOR COVE & FILLET BIT (86301)
- FREUD Chipbreaker Up Spiral Bit, 1/2" dia. (75-610)
- Cmt Orange Tools Router Bits