Shop All Router Bits
Cmt Orange Tools
CMT CONTRACTOR STRAIGHT BIT
Mfr # 81103
Zoro # G110733109
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Cutter Dia. 1/8"
- Overall Length 2"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # 81103
- Zoro # G110733109
- UPC # 664252037025
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1/8" |
Overall Length | 2" |
Shank Dia. | 1/4" |
Details
Material - Machining | Tungsten carbide |
Description
CMT Contractor Tools is a new brand designed to fit the needs of contractors and remodelers. We offer a large range of tools that deliver reliable, quality woodworking performance for multiple applications. This tools has been designed for making slots and routing channels in wood and wood composites. It features fully heat treated shank and body to guarantee durability, precision ground longer-lasting cutting edges and a black coating to protect your tool against rust and corrosion. CMT router bits offer you reliable cutting performance at a cheap price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 1-1/2" Die (49-16-2668)
- SWANSON TOOL 48" Swanson I-Box Level (SWIBX480)
- RIDGID Switch (21462)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54585)
- CMT ORANGE TOOLS SOLID CARBIDE DOWNCUT SPIRAL BIT 1/2in, 10 Pack, 10PK (192.505.11-X10)
- CMT ORANGE TOOLS CMT CONTRACTOR DECORATIVE OGEE BIT (86508)
- CMT ORANGE TOOLS CMT CONTRACTOR CHAMFER BIT (83605)
- CMT ORANGE TOOLS CMT CONTRACTOR LAMINATE TRIMMER BITS (84201)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81119)
- CMT ORANGE TOOLS 3-PIECE COVE RAISED PANEL SET (800.517.11)
- CMT Up And Downcut Mortising Bit, 3/8" (190.513.11)
- Cmt Orange Tools Router Bits