Shop All Router Bits
Cmt Orange Tools
CMT CONTRACTOR ROUNDOVER & BEADING BITS
Mfr # 83807
Zoro # G610733104
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Cutter Dia. 1-3/4"
- Overall Length 2-3/8"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt Orange Tools
- MFR # 83807
- Zoro # G610733104
- UPC # 664252037353
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1-3/4" |
Overall Length | 2-3/8" |
Shank Dia. | 1/4" |
Details
Material - Machining | Tungsten carbide |
Description
CMT Contractor Tools is a new brand designed to fit the needs of contractors and remodelers. We offer a large range of tools that deliver reliable, quality woodworking performance for multiple applications. A popular profile for taking the edge off a sharp corner or, if partnered with a cove bit, you can create a drop leaf table or other intricate project. It features fully heat treated shank and body to guarantee durability, anti-kickback design to control to depth of cut, precision ground longer-lasting cutting edges and a black coating to protect your tool against rust and corrosion. The 3/8-inch ball bearing allows for making a beading profile on your furniture parts. CMT router bits offer you reliable cutting performance at a cheap price.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Power Shrink Chuck, 3/8 in Hole Dia, CAT50 (50.840.3/8z.3)
- HYDE 4x4 ALU Drywall Patch (9898)
- UNCLE MIKES Bag/Tote, Deluxe Range Bag, Black, 1680D x 1680D Side-Armor (53411)
- KLEIN TOOLS Bag/Tote, Tool Tote, Black, Polyester, 17 Pockets (58890)
- CMT ORANGE TOOLS CMT CONTRACTOR FLUSH TRIM BIT (80603)
- CMT ORANGE TOOLS CMT CONTRACTOR DECORATIVE OGEE BIT (86508)
- CMT ORANGE TOOLS CMT CONTRACTOR V-GROOVING BIT (85801)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81131)
- CMT ORANGE TOOLS CMT CONTRACTOR LAMINATE TRIMMER BITS (84201)
- CMT ORANGE TOOLS 3-PIECE COVE RAISED PANEL SET (800.517.11)
- MILESCRAFT 1/8" Downcut Spiral Router Bit (2215)
- Cmt Orange Tools Router Bits