Shop All Router Bits
Cmt Orange Tools
CMT CONTRACTOR ROUNDOVER & BEADING BITS
Mfr # 83806
Zoro # G010733100
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Cutter Dia. 1-1/4"
- Overall Length 2-1/4"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt Orange Tools
- MFR # 83806
- Zoro # G010733100
- UPC # 664252037346
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1-1/4" |
Overall Length | 2-1/4" |
Shank Dia. | 1/4" |
Details
Material - Machining | Tungsten carbide |
Description
CMT Contractor Tools is a new brand designed to fit the needs of contractors and remodelers. We offer a large range of tools that deliver reliable, quality woodworking performance for multiple applications. A popular profile for taking the edge off a sharp corner or, if partnered with a cove bit, you can create a drop leaf table or other intricate project. It features fully heat treated shank and body to guarantee durability, anti-kickback design to control to depth of cut, precision ground longer-lasting cutting edges and a black coating to protect your tool against rust and corrosion. The 3/8-inch ball bearing allows for making a beading profile on your furniture parts. CMT router bits offer you reliable cutting performance at a cheap price.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Flat End Nozzle, XBU02Z (197889-6)
- FACOM 7/16" Drive, SAE Socket, 6 Points (FF-75.7/16)
- DRILL AMERICA 1-1/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS1-1/16)
- VIKING Spiral Point Tap, 12mm-1.25mm, 3 Flutes (61641)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81208)
- CMT ORANGE TOOLS SLOT CUTTER SET (823.001.11)
- CMT ORANGE TOOLS 6-PIECE OGEE CABINETMAKING SET (800.520.11)
- CMT ORANGE TOOLS FLUSH TRIM BIT SET (806.001.11)
- CMT ORANGE TOOLS CMT CONTRACTOR DOVETAIL BIT (81815)
- CMT ORANGE TOOLS 6-PIECE ROUTER BIT SET (800.504.11)
- CMT Chamfer Bit, 1/4-Inch Shank, 7/8-Inch Diameter, Carbide-Tipped (836.190.11)
- Cmt Orange Tools Router Bits